Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Structural Concepts

Model # :WBB3188155

MPN #: FSC460R

Structural Concepts Refrigerated Self-Service Dual Sided Case, 47"W x 50-3/8"D x 60-5/8"H, Black

Product Description
The Refrigerated Self-Service Dual Sided Case provides double the merchandising space of a standard model while taking up just a bit more space. Convenience store customers, students on campus, and travelers in airports and hotels can choose their drinks, sandwiches, salads, and snacks from two back-to-back locations improving efficiency and increasing impulse purchases.

Features:
  • Breeze~E self-contained R290 refrigeration
  • 6' Power cord
  • Blue Fin coated coil
  • Casters w/ levelers
  • LED 3500K top light(s)
  • Note: Electrical specs reflect highest Amp draw using lighted shelves option
  • One year parts & labor; 5 year compressor warranty
  • Price tag molding (matches interior color)
  • Removable deck pans provide complete access to evaporator coil & refrigeration connections
  • (3) Non-lit shelves, black interior


PRICE
$28,499.00

1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width47 in
Depth50-3/8 in
Height60-5/8 in
Weight1300 lbs

Product Details

TypeOpen Display Merchandisers
ColorBlack
Amperage20 A
Hertz50-60 Hz
Adjustable ShelfNo
Voltage208-240 V
Number of Doors0
Number of Shelves4
MaterialStainless Steel/Metal
Phase1
DescriptionRefrigerated Self-Service Dual Sided Case
Manufacturers Part NumberFSC460R
BrandStructural Concepts

Warranty

Warranty1 Year Parts & Labor, 5 Years Compressor yr

Compliance & Certifications

CertificationsAHRI Std 1200, ETL Listed to UL 60335-2-89, ETL Sanitation to NSF/ANSI 7