Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Goodway

Model # :WBB3172759

MPN #: GTC-703Q-35

Goodway® Nylon Casing Flexible Shaft For Quick Connect Brush, 9/16" - 1" ID Tubes, 35'L

Product Description
Goodway®'s genuine flexible 35' tube cleaning shaft with durable nylon casing for wet tube cleaning applications are durable and reliable. Shaft uses advanced technology to reduce breakage.

Features:
  • Genuine shaft and brushes - Fully guaranteed
  • Abrasion resistant casing - Long life
  • Unique strain relief system -Reduces unwanted breakage
  • High quality nylon shaft casing - Rugged
  • Galvanized steel core - Unmatched performance
  • Quick Connect features (where available) - Quicker brush and shaft changes
  • Quick Connect and threaded options available
  • Fits tubes 9/16"-1" (14-5/16-25-3/8mm) I.D.
  • Note: Shafts are available in a variety of options to match your specific tube cleaner. If using with a RAM-5, please choose "RAM-5", otherwise choose "other". Please choose your tube cleaner model and brush fitting coupling type for proper sizing.


PRICE
$505.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length420 in
Width2 in
Height2 in

Product Details

MaterialNylon/Steel
ColorBlue
Manufacturers Part NumberGTC-703Q-35
BrandGoodway