Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Goodway

Model # :WBB3172743

MPN #: GTC-703-17

Goodway® Nylon Casing Flexible Shaft For 9/16" - 1" ID Tubes, 17'L

Product Description
Genuine Goodway® flexible 17' long tube cleaning shaft with durable nylon casing for wet tube cleaning applications. Use advanced technology to reduce breakage. Available with standard threaded or Quick Connect brush fittings. Additional custom lengths are available. Please note: Shafts are available in a variety of options to match your specific tube cleaner. If using with a RAM-5, please choose "RAM-5", otherwise choose "other". Please choose your tube cleaner model and brush fitting coupling type for proper sizing.

Features:
  • Genuine shaft and brushes - Fully guaranteed
  • Abrasion resistant casing - Long life
  • Unique strain relief system - Reduces unwanted breakage
  • High quality nylon shaft casing - Rugged
  • High quality galvanized steel core - Unmatched and superior performance
  • Quick Connect features (where available) - Quicker brush and shaft changes
  • Fits tubes 9/16"-1" (14-5/16-25-3/8mm) I.D.


PRICE
$395.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length204 in
Width2 in
Height2 in

Product Details

MaterialNylon/Steel
ColorBlue
Manufacturers Part NumberGTC-703-17
BrandGoodway