Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Brighton-Best

Model # :WBB2213356

MPN #: R14001

Nylon Nail Anchor - 1/4" x 1" - Mushroom Head - Plain Finish, Pack of 100

Product Description
Nail anchors are typically used in concrete, block, brick or stone for applications such as roof flashing, mechanical attachments, brick ties and masonry anchorage, furring strips, electrical fixtures, maintenance and more.



PRICE
$15.76

Min. purchase quantity is 4
4
4
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1 in
Size1/4 in
HeadMushroom
Unit of MeasurementInch (Imperial)

Product Details

Country of OriginImport
FinishPlain
MaterialNylon
Package Quantity100
Manufacturers Part NumberR14001
Anchor TypeNylon Nail Anchor
BrandBrighton-Best