- Filters are molded in the polypropylene housings, providing a reliable seal without the use of adhesives
- Female luer-lock inlet and male luer slip outlet
- Color coded by membrane type for easy identification
- Nylon
- Universal application for analytical procedures
- Chemical filtration
- Beverage filtration
CELLTREAT® Nylon Syringe Filter, 0.45µm, 30mm, Sterile, 30/Case
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$61.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pore Size | 0.45um |
| Diameter | 30 mm |
Product Details
| Type | Syringe Filters |
| Material | Nylon |
| Sterile | Yes |
| Package Quantity | 30 |
| Color | Pink |
| Manufacturers Part Number | 229755 |
| Retention | 0.45 |
| Brand | CELLTREAT Scientific Products |