LabExact® Nylon Syringe Filter, Non-Sterile, 0.45µm, 13mm Dia., 100/Pack
Write a Review
|
Questions & Answers (0)
Product Description
The LabExact® Nylon Syringe Filter is a reliable, non‑sterile filtration solution designed for routine laboratory sample preparation and clarification. Featuring a 0.45 µm particle retention, it effectively removes particulates while maintaining consistent flow characteristics. The durable nylon membrane offers broad chemical compatibility, making it suitable for aqueous solutions and many organic solvents. With a compact 13 mm diameter, this syringe filter is ideal for low‑volume samples and precision work. Packaged in convenient 100‑count quantities, it supports efficient workflows in analytical, research, and quality control laboratories requiring dependable, repeatable filtration performance.
PRICE
$86.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pore Size | 0.45µm |
| Diameter | 13 mm |
Product Details
| Type | Syringe Filter |
| Material | Nylon |
| Sterile | No |
| Package Quantity | 100 |
| Color | White |
| Manufacturers Part Number | LE-IWT-ES10001 |
| Retention | 0.45 |
| Brand | LabExact |