Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




LabExact

Model # :WBB3777893

MPN #: LE-045SG-047-C

LabExact® 0.45um Hydrophilic Mixed Cellulose Esters, Sterile, 47mm, 100/PK

Product Description
I.W. Tremont offers a line of high quality membrane filters available in a variety of materials, diameters and pore sizes and suitable for a wide range of applications including cell retention, In Vitro Diagnostics, particle collection, clarification and sterile filtration of aqueous solutions, particulate analysis and microbiological analysis.

I.W. Tremont polymeric nylon and PTFE membranes are cast by leading OEM raw material suppliers who also supply many of the most widely known competitive brands. All materials are held to the highest quality standards with our in house testing and quality assurance using the latest materials science instrumentation. Converting and packaging is performed in Hawthorne, New Jersey to offer the broadest product range with high stock level availability and rapid shipping. Our production method brings exceptional value and quality.

These materials are also offered in custom product variants and OEM. Inclusion of these and other materials within structured devices such as syringe filters and inline housings can be performed quickly with surprisingly low minimums.

Mixed Cellulose Ester (MCE):
  • Biologically inert mixtures of cellulose acetate and cellulose nitrate result in membranes with a smoother and more uniform surface than pure nitrocellulose
  • Easy to handle, less cracking and fracturing than traditional CN membranes
  • Pure surface with no additional smoothing treatment or surfactants


PRICE
$74.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Pore Size0.45um
Diameter47 mm

Product Details

TypeMembrane Filters
MaterialMCE
SterileYes
Package Quantity100
ColorWhite
Manufacturers Part NumberLE-045SG-047-C
Retention0.45
BrandLabExact