L.H.Dottie® Nylon Toggle Anchor Kit w/ Combo Pan Head Screw, #8, 51 Pieces
Write a Review
|
Questions & Answers (0)
Product Description
The NTK14L Kit is used mainly in drywall applications, but can also be used in solid walls. It is suggested that the smallest hole be used to enable a secure fit. In hollow walls the red wings will splay out to provide a more secure installation and a higher pull-out load. To finish installation, use a drywall or sheet metal screw to mount the item to the substrate. These anchors are not recommended for use overhead or applications where holding values are critical. It features Nylon, Toggle Wing Mechanism.
PRICE
$37.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Head | Pan |
Product Details
| Type | Anchor Kit |
| Country of Origin | China |
| Material | Nylon |
| Package Quantity | 51 |
| Manufacturers Part Number | NTK14L |
| Brand | L.H.Dottie |