Nylon Tubing for Air-3/8"ID x 1/2"OD x 100 ft.
Write a Review
|
Questions & Answers (0)
Product Description
This Nylon tubing is hard, yet flexible, and is often used for air lines.
PRICE
$159.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 100 ft |
| Bend Radius | 4-1/4 in |
| Inside Dimensions | 3/8 |
| Outside Diameter | 1/2 in |
| Wall Thickness | 1/16 in |
| Outside Dimension | 1/2" |
Product Details
| Color | Black |
| Flexibility | Flexible |
| Hardness Rating | Hard |
| Durometer | 70D |
| Temperature Range | -100 to 250 () °F |
| Material | Nylon |
| Operating Pressure | 300 psi |
| Package Quantity | 1 |
| Manufacturers Part Number | ZUSA-HT-584 |
| Reinforcement | None |
| Brand | USA Sealing |
Compliance & Certifications
| Specification | Standard |