Super Soft Latex Tubing for Air -3/8"ID x 17/32"OD x 25 ft.
Write a Review
|
Questions & Answers (0)
Product Description
Latex is naturally very strong and stretches and compresses better than other rubber materials. This latex tubing is extra soft making it easy to work with, yet is still stronger than other rubber tubing.
PRICE
$57.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25 ft |
| Bend Radius | 2-1/2 in |
| Inside Dimensions | 3/8 |
| Outside Diameter | 17/32 in |
| Wall Thickness | 5/64 in |
| Outside Dimension | 17/32" |
Product Details
| Color | Yellow |
| Flexibility | Very Flexible |
| Hardness Rating | Soft |
| Durometer | 40A |
| Temperature Range | -50 to 120 () °F |
| Material | Latex |
| Operating Pressure | 40 psi |
| Package Quantity | 1 |
| Manufacturers Part Number | ZUSA-HT-232 |
| Reinforcement | None |
| Brand | USA Sealing |
Compliance & Certifications
| Specification | Standard |