Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Elkay

Model # :WBB384157

MPN #: LZWSMDK

Elkay EZH2O In-Wall Recessed Bottle Refilling Station, W/Filter, Stainless LZWSMDK

Product Description
The Elkay EZH2O® Bottle Filling Station delivers a clean quick water bottle fill and enhances sustainability by minimizing dependency on disposable plastic bottles. Fully recessed in-wall design. Sanitary no-touch sensor activation with automatic 20-second shut-off timer.

Features:

  • Designed as a stand-alone unit or to be paired with Elkay SwirlFlo or Soft Sides architectural fountains.
  • Touchless, sensor activation (bottle filler) designed for easy use.
  • Fill rate is 1.5 GPM.
  • Visual filter monitor with LED filter status indicator for when filter change is necessary.
  • The 3,000-gallon filter is certified to NSF 42 and 53 for lead, Class 1 particulate, chlorine, taste and odor reduction.
  • Green Ticker informs user of number of 20 oz. plastic water bottles saved from waste.
  • Laminar flow provides clean fill with minimal splash.
  • Silver ion antimicrobial protection on key plastic components to inhibit the growth of mold and mildew.
  • Real drain system eliminates standing water.
  • Rated for indoor use.
PRICE
$1,995.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19-3/4 in
Depth12 in
Height40-13/16 in

Product Details

RefrigeratedNo
Bottle Filling ActivationTouchless Sensor
ColorSilver
Amperage5 A
Hertz60 Hz
Number of Stations1
Voltage115 V
Vandal Resistant BubblerNo
MaterialStainless Steel
Glass FillerNo
Standard Bubbler Stations0
Manufacturers Part NumberLZWSMDK
FilterIncluded
Installation TypeIn-Wall
Indoor/OutdoorIndoor
Vandal ResistantNo
BrandElkay

Compliance & Certifications

Green AccreditationYes
ADA CompliantYes
NSF CertifiedYes