Ekena Functional Octagon Gable Vent Louver, 22"W x 22"H x 2-1/8"D
Write a Review
|
Questions & Answers (0)
Product Description
Ekena Octagon Gable Vent Louver GVOC22X22F, 22"W x 22"H x 2-1/8"D, Functional
Because urethane is water resistant, heat and cold resistant, and even insect resistant, it is the perfect material for our decorative and functional gable vents
Because urethane is water resistant, heat and cold resistant, and even insect resistant, it is the perfect material for our decorative and functional gable vents
PRICE
$99.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimensions | 22W x 22H x 2-1/8D in |
Product Details
| Type | Functional |
| Material | Urethane |
| Description | Octagon Gable Vent Louver |
| Series | 1 |
| Manufacturers Part Number | GVOC22X22F |
| Brand | Ekena |