Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Ekena

Model # :WBB1117275

MPN #: GVRO27F

Ekena Plain Round Gable Vent Louver GVRO27F, 27"W x 27"H, Functional

Product Description
Because urethane is water resistant, heat and cold resistant, and even insect resistant, it is the perfect material for our decorative and functional gable vents

PRICE
$119.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimensions27W x 27H in

Product Details

TypeFunctional
MaterialUrethane
DescriptionPlain Round Gable Vent Louver
Series1
Manufacturers Part NumberGVRO27F
BrandEkena