Ekena Round Gable Vent Louver GVRO20F, 20"W x 20"H, Functional
Write a Review
|
Questions & Answers (0)
Product Description
Because urethane is water resistant, heat and cold resistant, and even insect resistant, it is the perfect material for our decorative and functional gable vents
PRICE
$94.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimensions | 20W x 20H in |
Product Details
| Type | Functional |
| Material | Urethane |
| Description | Round Gable Vent Louver |
| Series | 1 |
| Manufacturers Part Number | GVRO20F |
| Brand | Ekena |