Ekena Vertical Gable Vent Louver GVVE15X20D, 15"W x 20"H, Decorative
Write a Review
|
Questions & Answers (0)
Product Description
Because urethane is water resistant, heat and cold resistant, and even insect resistant, it is the perfect material for our decorative and functional gable vents
PRICE
$99.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimensions | 15W x 20H in |
Product Details
| Type | Decorative |
| Material | Urethane |
| Description | Vertical Gable Vent Louver |
| Series | 1 |
| Manufacturers Part Number | GVVE15X20D |
| Brand | Ekena |