Urrea Octagonal Sledge Hammer, 1434GFV, 3Lb Head, 15-1/4" Fiberglass Handle
Write a Review
|
Questions & Answers (0)
Product Description
Epoxy resin connection guarantees secure hafting. Carbon steel forged head, quenched and tempered. 50 HRc hardness. Beveled and polished faces.
PRICE
$18.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20-3/8 in |
| Head Weight | 3 lbs |
| Diameter | 1 3/4 (Face) in |
| Handle Length | 15-1/4" |
Product Details
| Handle Material | Fiberglass |
| Manufacturers Part Number | 1434GFV |
| Brand | Urrea |
Compliance & Certifications
| Certifications | FEDERAL GGG-H-86c, ASME B107.54 |