Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ERB Safety

Model # :WBB2354222

MPN #: 15324

ERB® Octane® Safety Glasses, Clear Lens, Black Frame - Pkg Qty 12

Product Description
ERB® Octane® Safety Glasses, Black Frame, Clear Lens, 15324

Features:
  • Wraparound, vented frame design fits most face shapes
  • Soft rubber temple tips provide grip
  • 8.5 base curve, scratch resistant Lens
  • Soft rubber nose pads
  • Lanyard included
  • Most popular style
  • Meets ANSI Z87.1 and CSA Z94.3 - High Impact
  • ANSI Z87.1-2010 American National Standards Institute - Occupational and Educational Personal Eye and Face Protection Devices


PRICE
$46.68  Sold in packages of 12 / $3.89 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeHalf Frame Safety Glasses
Frame StyleHalf Frame
PolarizedNo
Nose PadYes
Lens Color FamilyClear
Frame Color FamilyBlack
Adjustable TempleNo
SeriesOCTANE
Metal DetectableNo
DiopterNo
Hard CoatYes
Lens MaterialPolycarbonate
Anti ScratchYes
UV ProtectionYes
Anti FogNo
DescriptionOctane Safety Glasses
Package Quantity12
Frame MaterialPolycarbonate with pvc temple sleeves
Manufacturers Part Number15324
Foam PaddingNo
Indoor/OutdoorIndoor
Side ShieldsNo
BrandERB Safety

Compliance & Certifications

CertificationsANSI Z87.1, CSA Z94.3 - High Impact