MCR Safety TK110 Crews Tomahawk Wraparound Safety Glasses, Clear Lens, Black Frame
Write a Review
|
Questions & Answers (0)
Product Description
MCR Safety TK110 Crews Tomahawk Wraparound Glasses, Clear Lens, Black Frame, 1 Pair
CREWS Tomahawk Wraparound Glasses have a one-piece polycarbonate lens with integral sideshields. Lightweight frames feature fully adjustable ratcheted temples. Meets ANSI Z87.1-2003 and CSA codes. Minimum order quantity is 3, priced each.
CREWS Tomahawk Wraparound Glasses have a one-piece polycarbonate lens with integral sideshields. Lightweight frames feature fully adjustable ratcheted temples. Meets ANSI Z87.1-2003 and CSA codes. Minimum order quantity is 3, priced each.
PRICE
$7.80
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Brow Protector | Yes |
| Nose Pad | No |
| Lens Color Family | Clear |
| Frame Color Family | Black |
| Coating | Duramass® |
| Strap Included | No |
| Hard Coat | Yes |
| Lens Material | Polycarbonate |
| Anti Scratch | Yes |
| Temple Color Family | Black |
| UV Protection | 99.99% |
| Manufacturers Part Number | TK110 |
| Indoor/Outdoor | Indoor |
| Side Shields | Yes |
| Brand | MCR Safety |
| Type | Half Frame Safety Glasses |
| Polarized | No |
| Frame Style | Half Frame |
| Adjustable Temple | Yes |
| Series | TK1 |
| Metal Detectable | No |
| Diopter | No |
| Anti Fog | No |
| Package Quantity | 1 |
| Description | Crews Tomahawk Wraparound Glasses |
| Frame Material | Nylon |
| Foam Padding | No |