Holland Bar Stool 3160 30" Bar Stool, Black Vinyl Seat, Medium Finish
Write a Review
|
Questions & Answers (0)
Product Description
Customize your very own bar stool with the help of Holland Bar Stool Co. An elegant addition to any kitchen or bar area, this bar stool offers the perfect blend of style and comfort. Our Hampton Series products are made from solid beech, strong enough to withstand the rigors of commercial usage yet stylish enough for your home. These bar stools are perfect for the individual who wants class and reliability at an affordable price. The construction is as strong as they come, with metal corner brackets coupled with mortis and tennon, glued and screwed joints - this bar stool will not get the "wobles" that are common with lesser quality wood seating. The cushion seats are of the highest quality as well, utilizing a breathable, commercial grade vinyl or fabric. At the heart of the cushion is 2-1/2 inches of highly-dense, US made foam that provides maximum support and will not breakdown in a couple years. A multi step finishing process ensures a durable, great looking finish for years to come. You won't find a higher quality bar stool on the market. If you are going to finish your bar or dining area - do it right, with a bar stool from the Holland Bar Stool Co. 2 year residential structural frame warranty. Nylon floor protection. Arrives fully assembled.
PRICE
$379.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 21 in |
| Height | 45 in |
| Weight Capacity | 350 lbs |
| Seat Width | 18 in |
| Seat Depth | 16 in |
| Seat Height | 30 in |
| Base | 4 Legged |
Product Details
| Assembly Required | No |
| Frame Color Family | Medium |
| Stackable | No |
| Antimicrobial | No |
| Arm Type | Armless |
| Manufacturers Part Number | 316030MedBlkVinyl |
| Brand | Holland Bar Stool |
| Type | Bar Stool |
| Color | Brown |
| Mobile or Stationary | Stationary |
| Footrest Included | No |
| Seat Color Family | Black |
| Casters Included | No |
| Package Quantity | 1 |
| Description | Bar Stool |
| Frame Material | Wood |
| Back Style | Cutout Back |
| Back Type | Mid Back |
| Seat Material | Vinyl |
Warranty
| Warranty | 2 |