Mrs. Meyer's® Clean Day Lemon Verbena 8oz Non-Aerosol Spray 6/Case
Write a Review
|
Questions & Answers (0)
Product Description
Mrs. Meyer's Clean Day Air Freshener contains essential oils and fragrance to quickly freshen any room. Comes in a non-aerosol air freshener bottle. Such a treat! Ingredients are at least 94% plant-derived, including water content.
PRICE
$46.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 8 oz |
Product Details
| Style | Liquid |
| Type | Deodorizer |
| Scent | Lemon Verbena |
| Size Type | 8 oz. |
| Package Quantity | 6 |
| Manufacturers Part Number | 374660 |
| Brand | Mrs. Meyer's |