Odor Control
Related Products
Innovative smart programming ensures an equal fragrance release over 30 days. Contains a light sensor to conserve battery lift so the unit only works when the room is in use. The smart chip controls the programming so the fan runs sparingly in week 1 and gradually turns more frequently over the 4 week period, helping release the same amount of fragrance over 30 days. Meets the "Purchase of Sustainable Cleaning Products and Materials" Criteria Under the LEED Point Management System.
The Rubbermaid Commercial Products® CirculAir 90™ Crystal Breeze scent refill is engineered to deliver reliable air care performance that is 3rd-party verified and recycle stream ready. This scent features cool notes of peppermint and fresh mint, with a clean, airy finish. Made from a single material, the refill is recycle-stream-ready and requires no dismantling. Independently validated to meet key recycling system requirements and design guidelines in the USA. The refill and dispenser feature a battery-free design for uninterrupted performance and 90 days or more of ...
Introducing Eco-Air Refills to keep your world smelling fresh and clean. Eco-Air Refills outperform gels, wicks, and aerosols using unique fragrances that are designed for consistent and powerful 30-day performance. The refill is a solid that has been infused with natural fragrance oils so the air you breathe is chemical free and there's no messy gels or liquids. From conference rooms and entryways, to restrooms and trash rooms. Simply mount it on the wall near a door so the natural air flow can spread the fragrance throughout the space. Built with sustainability in mind, Eco-Air Refills ...
Leave a lasting impression on guests and ensure a consistent experience with Air Wick Scented Oil Refills with Essential Oils. Keep supply rooms stocked with the pleasant scents your guests come to associate with your business. Get up to 60 days per refill, on the lowest warmer setting,of natural-smelling fragrance with essential oil-infused formulas. Easily refill the Air Wick plug-in warmer by unscrewing the cap and inserting the refill until it clicks. Adjust the warmer settings to ensure the optimal fragrance for each room. Enhance entrances, common areas, offices, breakrooms and ...
With our new Designer Aerosol Dispenser, you can now match any room decor with two easy steps. Just snap out the removable color insert and replace with the color insert of your choice. Color insert choices include warm grey, black, red, green and blue. (Warm grey is standard. Other colors sold separately). Features: Daylight/24 Hour Setting Side Test Button Low Battery Light Low Refill Light On/Off Switch.