Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

MustGo® Odor Eliminator Packing Tabs - 95 Tablet Pack - Pkg Qty 24

MustGo® Odor Eliminator Packing Tabs - 95 Tablet Pack - Pkg Qty 24

Item #: WBB2428455

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$13.00 ea.

Price: $312.00 / Pkg of 24

Save $15.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Proactively protects valuables in storage from musty odors caused by: mold, mildew, dampness, water damage and humidity for 12+ months. MustGo® Packing Tabs work by slowly and continuously emitting an invisible dry vapor which distributes and fills the airspace within sealed storage enclosures. The vapor is absorbed into materials through exposure during storage.

MustGo® Packing Tabs are suitable for use in enclosed spaces such as: inside storage boxes, cabinets and drawers, safes, security vaults, garment bags, trunks, suitcases, shoes and purses. A tightly packed medium size box (18" x 18" x 16") requires 12-18 tablets, evenly placed throughout contents. Use 6-8 MustGo Packing Tabs when there are less dense contents or they are sparsely packed. Also useful in vehicles, RVs and boats. MustGo® Tabscan be used inside storage boxes containing: clothing, bedding, garment bags, linens (and other soft goods), kitchen utensils, small appliances, books, photos, artwork, documents, leather purses and shoes, etc. Protect your possessions with MustGo® Packing Tabs. Made in U.S.A.

Items are priced per pack (95 tablets per pack), but sold in package quantities of 24.

Product Details

  • Type Deodorizer
  • Package Quantity 95
  • Brand MustGo
  • Size Type 50 g
  • Description Odor Eliminator Packing Tabs
  • Style Tablet
  • Scent Aromatic
  • Color Family White

Weights & Dimensions

  • Width 6/7 in
  • Height 8-3/8 in
  • Length 3-4/5 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Global Industrial™ All Purpose Cleaner - Case Of Twelve 1 Quart Bottles

Global Industrial™ All Purpose Cleaner - Case Of Twelve 1 Quart Bottles

Item #: 670289

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$43.95

Global Industrial™ Carpet Extraction Cleaner Concentrate - Case Of Four 1 Gallon Bottles

Global Industrial™ Carpet Extraction Cleaner Concentrate - Case Of Four 1 Gallon Bottles

Item #: 670284

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$59.95

Global Industrial™ Extra Heavy Duty Black Trash Bags - 55 to 60 Gal, 1.4 Mil, 100 Bags/Case

Global Industrial™ Extra Heavy Duty Black Trash Bags - 55 to 60 Gal, 1.4 Mil, 100 Bags/Case

Item #: 261768

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$69.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
MustGo® Odor Eliminator Packing Tabs - 95 Tablet Pack - Pkg Qty 24

MustGo® Odor Eliminator Packing Tabs - 95 Tablet Pack - Pkg Qty 24

Item #: WBB2428455

The item above has been added to your shopping list:

List name

Save Item to

Select List

    MustGo® Odor Eliminator Packing Tabs - 95 Tablet Pack - Pkg Qty 24
    MustGo® Odor Eliminator Packing Tabs - 95 Tablet Pack - Pkg Qty 24
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant