Fasco OEM Replacement Motor, 1/20 HP, 1550 RPM, 115V, OAO, 3.3 Frame
Write a Review
|
Questions & Answers (0)
Product Description
Fasco, OEM Replacement Motor, Shaded Pole, 1/20 hp, 1550 rpm, 1 speed, 115v, OAO, 1.70 amp, Clockwise Shaft End, Sleeve/Sleeve bearings
PRICE
$145.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 4 lbs |
| Shaft Diameter | 0.313 in |
Product Details
| RPM | 1550 rpm |
| Horsepower | 1/20 HP |
| Frame | 3.3 |
| Hertz | 60 Hz |
| Rotation | Clockwise Shaft End ° |
| Thermal Protection | Thermally Protected |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Extended Studs |
| Voltage | 115 V |
| Material | Steel |
| Phase | 1 |
| Full Load Amps | 1.70 A |
| Manufacturers Part Number | D1133 |
| Duty | Air Over |
| Service Factor | 1 |
| Brand | Fasco |
| Ambient Temperature | 40 °C |