- C Frame Motor with Centrifugal Switch
- Rotation is determined by viewing the shaft end
- Shaded Pole
- Sleeve Bearing
- Open Enclosure
- 60 HZ
Fasco K629, C-Frame Draft Inducer Motor - 115 Volts 2950 RPM
|
Questions & Answers (0)
Product Description
Fasco C-Frame Draft Inducer Motor - 115 Volts 2950 RPM
PRICE
$195.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Stack Size | 1 in |
Product Details
| Bearing Type | Sleeve |
| Horsepower | 1/85 HP |
| Number of Speeds | 1 |
| Frame | C-FRAME |
| Hertz | 60 Hz |
| Motor Type | Shaded Pole |
| Rotation | CW ° |
| Motor RPM 60 Hertz | 2950 rpm |
| Thermal Protection | None |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Lug |
| Voltage | 120 V |
| Phase | 1 |
| Full Load Amps | 0.99 A |
| Manufacturers Part Number | K629 |
| Compatible Part/Model Number | Fasco 7102-2187 |
| Rated RPM | 2950 |
| RPM Range | 1801-3000 rpm |
| Brand | Fasco |
Compliance & Certifications
| Certifications | UL and CSA |