Symmons Washer Repair Kit
Kissler OEM Washer/Gasket Set - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$73.50 Sold in packages of 6 / $12.25 ea
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Washer/Gasket |
| Includes | Gasket, Screw, Washer |
| Material | Brass |
| Description | OEM Washer/Gasket Set |
| Color | Black |
| Manufacturers Part Number | TA-9 |
| For Use With | TA-10-RP |
| Brand | Symmons |
Compliance & Certifications
| ADA Compliant | No |