Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




J.W. Winco

Model # :WBB2369400

MPN #: 425-NI-0.31-3.00-GS

J.W. Winco 425-NI-0.31-3.00-GS GN 425 Cabinet "U" Handles Round Stainless Steel, with Tapped Holes

Product Description
GN 425 cabinet "U" handles are manufactured from a bent stainless steel profile. Handles with d1 = 8 and 10 mm are supplied with two location disks to guarantee a perfect location even with large holes in the cabinet. The location disks are enclosed in the package with the handle.

PRICE
$20.25

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3 in
Height1.38 in
Thread SizeSilver in
Vertical Lifting Load221 lbs
Diameter0.31 in
Mounting Distance3 in

Product Details

TypeTapped Hole
ColorSilver
Country of OriginImport
Thread (D2)8 x 32
FinishMatte
MaterialStainless Steel
DescriptionCabinet "U" Handles
Manufacturers Part Number425-NI-0.31-3.00-GS
BrandJ.W. Winco