Interion® Office Chair Mat for Hard Floor - 36"W x 48"L with 20" x 10" Lip - Straight Edge- No Packaging
This sturdy, vinyl mat from Interion® By Global Industrial will help prolong the life of valuable flooring by protecting against chair caster wear and tear. Any chair user will be able to maneuver their chair easily and effortlessly, as this mat withstands heavy traffic and features an anti-skid textured top. This chair mat is ideal for use on laminate, wood, tile and other hard floor surfaces.
Chair Mat Dimensions: 36"W x 48"L. 1/10" thick with a 20" x 10" lip. Straight Edge.
GREENGUARD Gold Certified for Low Chemical Emissions to UL 2818
Lifetime Limited Warranty
MADE IN THE USA
These chair mats ship flat on a pallet and are not packaged in a carton. Minimum quantity of 25 pieces required.
Interion by Global Industrial
Model # :WB250797BK
Interion® Office Chair Mat for Hard Floor - 36Wx48L w/20x10 Lip - Straight Edge- No Packaging
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$53.95
25
25
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 36 in |
| Lip Width | 20 in |
| Lip Length | 10 in |
| Thickness | 0.098 in |
Product Details
| Type | Standard |
| Color | Clear |
| Backing Material | Vinyl |
| Ships | Flat |
| Packaging | Bulk |
| Country of Origin | Made in USA |
| Edge | Straight |
| Material | Vinyl |
| Anti Static | No |
| Package Quantity | 25 |
| Manufacturers Part Number | 250797BK |
| Floor | Hard Surface |
| Shape | Rectangular With Lip |
| Brand | Interion by Global Industrial |
Warranty
| Warranty | Lifetime Limited |