Lorell® Tempered Glass Chair Mat for Hard Floors and Carpets - 50"L x 44"W
Write a Review
|
Questions & Answers (0)
Product Description
Tempered glass chairmat features a scratch-resistant design to protect your flooring while offering a smooth surface for your chair. Its durable material safely supports up to 1,000 lb. Easy-to-clean material wipes down quickly for simple upkeep. Chairmat is designed for any floor type including high-pile or low-pile carpet, hardwood, marble and more.
PRICE
$125.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50 in |
| Width | 44 in |
| Thickness | 0.25 in |
| Carpet Pile Weight | All Weight |
Product Details
| Type | Standard |
| Color | Clear |
| Backing Material | None |
| Ships | Flat |
| Packaging | Individual |
| Edge | Straight |
| Material | Glass |
| Anti Static | Yes |
| Package Quantity | 1 |
| Manufacturers Part Number | LLR82834 |
| Floor | Hard Surface, Carpet |
| Shape | Rectangular |
| Brand | Lorell |
Warranty
| Warranty | Lifetime Limited |