Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands New Product

Interion® Office Collection Bridge, 48"W X 24"D X 28-1/2"H, Timber Oak

Product Description
✓ Maximizes office space while offering a seamless, sturdy surface for equipment
✓ Laminate modesty panel provides coverage for a cleaner appearance & added privacy
✓ Commercial-grade laminate surface resists wear, scratches, and moisture

The 48"W x 24"D Interion® Office Collection Bridge with Modesty Panel is an essential component for expanding your workspace. Designed for office staff and managers, this bridge creates a more efficient work area by connecting to an existing desk to form an expanded L-shaped workspace or linking a desk and credenza to form a U-shaped configuration for increased surface space. It's made from commercial-grade laminate, which resists wear, scratches, & moisture, and has a 3 mm edge banding for enhanced durability. The built-in silver grommet cover keeps cords organized, while the integrated modesty panel provides privacy and a professional appearance.

  • Timber oak finish with a durable 3 mm edge banding
  • Installs easily with the included brackets
  • Built-in silver grommet cover for cord management
  • Can be paired with coordinating desks & returns from the Interion® Office Collection to create a cockpit-style workspace
  • PRICE
    $139.95

    1
    1
    Ships in 10 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width48 in
    Depth24 in
    Height28-1/2 in

    Product Details

    Assembly RequiredYes
    TypeBridge
    Frame Color FamilyTimber Oak
    Top Color FamilyTimber Oak
    MaterialLaminate
    Frame MaterialLaminate
    Manufacturers Part NumberB3249567
    CollectionOffice Collection
    ShapeRectangle
    Top MaterialLaminate
    BrandInterion by Global Industrial

    Warranty

    WarrantyLifetime Limited