Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands New Product

Interion® Executive Office Curved Return Shell, Left, 42'W x 24'D x 29-1/2'H, Aged Oak

Product Description
✓ Creates an L-shaped desk that extends your worksurface
✓ Quickly connects to existing desks from the Interion® Executive Office Collection
✓ Aged oak finish with a durable 3 mm PVC edge banding

Expand your workspace with the 42"W x 24"D Interion® Executive Office Collection Left Curved Return Shell. This curved return connects to the left side of your existing desk to create an L-shaped worksurface, while the ergonomic design improves comfort and reduces strain from twisting and reaching. Ideal for any corporate or home office, this unit features an easy-to-maintain laminate surface with a 3 mm PVC edge banding and a built-in silver grommet cover with fluted edges for cord management.

  • Built-in silver grommet cover with fluted edges for cord management
  • Ergonomic design with a curved worksurface that reduces strain & improves comfort
  • Left return is ideal for left-handed users
  • Can be paired with coordinating desks from the Interion® Executive Office Collection
  • PRICE
    $215.95

    1
    1
    Ships in 10 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width42 in
    Depth24 in
    Height29-1/2 in

    Product Details

    Assembly RequiredYes
    TypeReturn
    Frame Color FamilyAged Oak
    Top Color FamilyAged Oak
    ReturnLeft
    Package Quantity1
    Frame MaterialLaminate
    Manufacturers Part NumberB3249595
    CollectionExecutive Office
    Wire ManagementYes
    ShapeCurved
    Top MaterialLaminate
    BrandInterion by Global Industrial

    Warranty

    WarrantyLifetime Limited