Interion by Global Industrial
Model # :WB670077GY
Interion® Office Desk with 2 Drawers - 48" x 24" - Gray
Write a Review
|
Questions & Answers (0)
Product Description
INTERION® Office Desk with File/File Pedestal
48"W Desk with Gray Top
Interion® By Global Industrial Office Desk features 1" thick scratch resistant laminate work surfaces on a charcoal finished steel frame. Desktop includes 2-3/16" diameter cable management grommet opening. Desk includes modesty panel and adjustable leveling glides. Steel File Cabinet features 2 file drawers that accept letter or legal size filing. Pedestal includes ganged cylinder lock, recessed handles and adjustable leveling glides. 1 Year Limited Warranty.
48"W Desk with Gray Top
Interion® By Global Industrial Office Desk features 1" thick scratch resistant laminate work surfaces on a charcoal finished steel frame. Desktop includes 2-3/16" diameter cable management grommet opening. Desk includes modesty panel and adjustable leveling glides. Steel File Cabinet features 2 file drawers that accept letter or legal size filing. Pedestal includes ganged cylinder lock, recessed handles and adjustable leveling glides. 1 Year Limited Warranty.
PRICE
$505.00
1
1
Available on or around 08/04/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 24 in |
| Height | 29.5 in |
Product Details
| Type | Wood Desk Kit |
| Frame Color Family | Black |
| Series | Interion |
| Top Color Family | Gray |
| Number of Drawers | 2 |
| Style | Single Pedestal |
| Capacity | 1 Person |
| Description | 48" Desk with Pedestal |
| Frame Material | Steel |
| Wire Management | Yes |
| Shape | Rectangle |
| Top Material | Laminate |
| Brand | Interion by Global Industrial |