Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands

Interion® Teacher's Desk, Single Right Pedestal, 48"W x 30"D, White Top w/ Platinum Frame

Product Description
✓ Easy-to-clean laminate work surface is chip- & stain-resistant
✓ Ample storage space for securing sensitive documents & personal items
✓ Built-in grommet holes for cord organization

This 30"D x 48"W Interion® Teacher's Desk is an ideal addition to any office or classroom. Constructed with durable platinum steel frame, this desk features a white laminate work surface and a single pedestal with box and file drawers for ample storage space. It comes equipped with a center drawer, a central lock system with a removable core, grommet holes for cord management, precision ball-bearing drawer slides, and color-matched legs with leveling glides.

  • Includes hardware
  • Full extension all file and box drawers
  • Meets ANSI/BIFMA standards & is TAA compliant
  • Greenguard Gold Certified
  • Ships assembled
  • PRICE
    $609.00

    1
    1
    Expected on or around 09/08/2026
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width48 in
    Depth30 in
    Height29-1/2 in
    Weight101 lbs

    Product Details

    Assembly RequiredNo
    Number of Pedestals1
    Number of Locking Drawers3
    Frame Color FamilyPlatinum Gray
    Pedestal OrientationRight
    Manufacturers Part NumberB3204265
    CollectionTraditional
    ShapeRectangle
    Wire ManagementYes
    BrandInterion by Global Industrial
    TypeTeacher's Desk
    Top Color FamilyWhite
    Pedestal TypeBox/File
    CastersNo
    StyleSingle Pedestal
    Country of OriginMexico (TAA Compliant)
    Center DrawerYes
    ReturnNone
    Frame MaterialSteel
    Top MaterialLaminate

    Warranty

    WarrantyLimited Lifetime

    Compliance & Certifications

    CertificationsANSI/BIFMA, Greenguard Gold