Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bostitch

Model # :WBB3778732

MPN #: B440-BLACK

Bostitch® Office Executive Full Strip Stapler, 20 Sheet Capacity, Black

Product Description
One of our most popular desktop staplers, the B440 black stapler features all metal construction for maximum performance and durability. Its classic design is perfect for any home or office. Each black stapler opens when needed for tacking and bulletin board use. The versatile dual clinch system easily adjusts with just a simple twist for either permanent or temporary stapling. So you are never caught by surprise, the staple reload window alerts you when it's time to reload staples.

Features:
  • Convenient visual staple reload alert window
  • Staples up to 20 sheets
  • Uses a full strip of standard staples (SBS191/4CP)
  • Lifetime Limited Warranty


PRICE
$14.99

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-1/2 in
Width1-3/4 in
Height2-7/16 in
Strip SizeFull

Product Details

Supply TypeBasic Supplies
TypeDesktop Stapler
Staple Capacity210
Stapler TypeDesktop
ColorBlack
StyleStaplers
MaterialMetal
Type of Staple UsedStandard
Package Quantity1
Manufacturers Part NumberB440-BLACK
Sheet Capacity20
BrandBostitch

Warranty

WarrantyLifetime