Bostitch® Office Dynamo Stand-Up Stapler, 20 Sheet Capacity, Black
Write a Review
|
Questions & Answers (0)
Product Description
Promote sustainability in your office with the Bostitch® Office Eco-Friendly Dynamo 4 in 1 Standup Stapler. Constructed with 70% post-consumer content recycled plastic, this stapler is a sustainable choice that aligns with your eco-friendly values. It is equipped with a built-in pencil sharpener, staple remover, and concealed staple storage, ensuring your essential tools are always within reach. The curved ergonomic design complements the palm of your hand, providing comfort and ease during use. The stapler conveniently opens 180-degrees for tacking, making it perfect for bulletin boards and craft projects. With a reliable 20-sheet capacity, it effortlessly handles various document sizes. For optimal results, pair it with Bostitch® Premium Standard Staples, ensuring seamless stapling performance every time.
PRICE
$14.99
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Supply Type | Basic Supplies |
| Style | Staplers |
| Type | Desktop Stapler |
| Staple Capacity | Full Strip |
| Material | Plastic/Metal/Rubber |
| Stapler Type | Stand-Up |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | B696R-BLK |
| Sheet Capacity | 20 |
| Brand | Bostitch |