Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Stanley Bostitch

Model # :WBB1617822

MPN #: B777BLK

Stanley Bostitch® Antimicrobial Full Strip Metal Stapler, 25-Sheet Capacity, Black

Product Description
From its striking silhouette to its infusion of features, the Epic™ Stapler is a high performance, eye-catching stapler. Its tough structured design is complemented with refined sleek curves. Its high quality solid die cast construction delivers precision performance anf the added rubber cap and base provide a soft grip for enhanced stapling comfort.

With its versatile form, the Epic™ can stand vertically or lay flat to complement any desk. Our innovative No-Jam™ technology eliminates frustrating staple jams delivering smooth stapling of up to 25 sheets. Cleverly, integrated in the base is a StapleStore™ compartment that holds two strips of staples, keeping extra staples close at hand at all times.

Conveniently, the Epic™ can be effortlessly opened 180 degrees for tacking or craft applications. It is Antimicrobial protected and prepared with a non-skid base for stability and desktop protection.

Features:

  • Stapler Type: Full Strip Desktop
  • Staple Capacity: Full Strip (210 Staples)
  • Size of Staple Used: 1/4"
  • Type of Staple Used: Standard.



PRICE
$31.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-2/5 in
Width2 in
Height8-1/2 in
Weight1 lbs
Strip SizeFull

Product Details

Supply TypeBasic Supplies
TypeDesktop Stapler
Stapler TypeDesktop
ColorBlack
Jam FreeYes
StyleStaplers
Includes1 Stapler
Type of Staple UsedStandard
AntimicrobialYes
DescriptionAntimicrobial Full Strip Metal Stapler
Package Quantity1 Each
Manufacturers Part NumberB777BLK
Sheet Capacity25
BrandStanley Bostitch