Bostitch® Office Ergonomic Desktop Stapler, 20 Sheet Capacity, Black, 2/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Our most popular desktop stapler now comes in a 2-pack! The Ergonomic Desktop Stapler is a classic black stapler for all office and classroom needs. Ergonomically designed with a comfortable rounded shape and raised bumps for an optimum grip, this stapler also features all-metal construction that provides maximum durability and ultimate performance in any stapling project while remaining compact enough to fit on any desktop. Perfect for arts and crafts or teachers in a classroom, this stapler opens up at 180 degrees to allow for tacking on bulletin boards or hanging flyers for a project. The staple reload window alerts you when the stapler is empty, so you'll know ahead of time when new staples are needed. Not sure if your paperwork is ready to be stapled? The dual clinch system on this stapler allows for permanent and temporary stapling so you can keep projects together for the time being.
PRICE
$17.99
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Strip Size | Full |
Product Details
| Supply Type | Basic Supplies |
| Style | Staplers |
| Type | Desktop Stapler |
| Staple Capacity | Full Strip |
| Material | Plastic/Metal |
| Stapler Type | Desktop |
| Package Quantity | 2 |
| Color | Black |
| Manufacturers Part Number | 02257-2PK |
| Sheet Capacity | 20 |
| Brand | Bostitch |