Features:
- Dual clinch system for permanent or temporary stapling
- Convenient visual staple reload alert window
- Staples up to 20 sheets
- Uses a full strip of standard staples (SBS191/4CP)
- Comes in a 2-pack
Weights & Dimensions
| Strip Size | Full |
Product Details
| Supply Type | Basic Supplies |
| Type | Desktop Stapler |
| Staple Capacity | 210 |
| Stapler Type | Desktop |
| Color | Black |
| Style | Staplers |
| Material | Metal |
| Type of Staple Used | Standard |
| Package Quantity | 1 |
| Manufacturers Part Number | B440-BLK-2PK |
| Sheet Capacity | 20 |
| Brand | Bostitch |