Bostitch® Office Dynamo Stand-Up Stapler, 20 Sheet Capacity, Multi-color
Write a Review
|
Questions & Answers (0)
Product Description
Ready to step up your stapling game? Do so with this 20-sheet dynamo stapler by Bostitch. It features an integrated Pencil sharpener and push-style remover, making it an all-in-one product. You can tack bulletin boards or complete any craft as it opens up. Get a strong grip with the ergonomic rubber handle and non-slip base. Stand it up or lay it flat for easy grabbing and storage options. The color matches the Bostitch® Konnect line, making office organization and wire management a breeze. Now get to stapling!
PRICE
$14.99
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Supply Type | Basic Supplies |
| Style | Staplers |
| Type | Desktop Stapler |
| Staple Capacity | Full Strip |
| Material | Plastic/Metal/Rubber |
| Stapler Type | Stand-Up |
| Package Quantity | 1 |
| Color | Multi-Color |
| Manufacturers Part Number | B696R-ASST |
| Sheet Capacity | 20 |
| Brand | Bostitch |