Swingline® Compact Commercial Stapler, 20 Sheet Capacity, Black
Write a Review
|
Questions & Answers (0)
Product Description
Optima® Desk Stapler is a top-quality product with a metal build. Able to staple up to 25 sheets a time, which is 25% more than comparable models, this desktop stapler is great for business or personal use. It opens flat for tacking on bulletin boards and other tackable surfaces and also has a reversible anvil for pinning. Pin staples are temporary and can be removed without a staple remover and without ripping the pinned paper. When used with Optima™ Premium Staples, 100% Performance and Jam Free Guaranteed. Staples 2 to 20 sheets of 20 lb. paper with S.F. 3 Premium Staples.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$24.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/8 in |
| Width | 1-1/2 in |
| Height | 2-3/16 in |
| Strip Size | Half |
Product Details
| Supply Type | Basic Supplies |
| Type | Desktop Stapler |
| Staple Capacity | 210 |
| Stapler Type | Compact |
| Color | Black |
| Style | Staplers |
| Material | Plastic/Metal |
| Type of Staple Used | Standard Staples |
| Description | Compact Commercial Stapler |
| Package Quantity | 1 |
| Manufacturers Part Number | SWI71101 |
| Sheet Capacity | 20 |
| Brand | Swingline |
Warranty
| Warranty | Lifetime Limited |