Bostitch® Office Heavy Duty Desktop Stapler with No-Jam Mechanism, 60 Sheet Capacity, Black
Write a Review
|
Questions & Answers (0)
Product Description
The Bostitch® PHD60 revolutionizes heavy duty stapling by putting heavy duty power in a compact desktop sized stapler. The personal heavy duty stapler looks great and fits perfectly on any desk without taking up too much space. Despite its compact size, it packs a heavy duty punch, easily stapling up to 60 sheets and with just ONE staple size! This heavy duty staplers features Bypass Clinch system that gives documents a more professional appearance. The innovative No-Jam technology eliminates frustrating, document damaging staples jams. No one has time for a staple jam during the busy work day. Each 60 sheet stapler has an ergonomic soft touch handle that allows you to staple in comfort. This is perfect for high volume stapling jobs. Additionally, a rubber base pad keeps the heavy duty stapler in place during use and protects your desktop. For use with compatible SB35PHD Premium Heavy Duty Staples - designed specifically for this stapler. Composite bi-material construction for comfort and durability.
PRICE
$29.99
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Strip Size | Full |
Product Details
| Supply Type | Basic Supplies |
| Style | Staplers |
| Type | Heavy Duty Stapler |
| Staple Capacity | 210 |
| Material | Plastic/Metal |
| Stapler Type | Desktop |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | PHD-60 |
| Sheet Capacity | 60 |
| Brand | Bostitch |