Stanley Bostitch® Heavy-Duty Staples 60 Sheet Capacity 3/8", 5000/BX
Write a Review
|
Questions & Answers (0)
Product Description
Stanley Bostitch® Heavy-Duty Staples, 55 Sheet Capacity, 3/8" Leg Length, 5000/Box
Heavy-duty staples are designed to deliver optimal stapling performance. Superior-quality, high carbon steel wire reduces staple buckling and jamming. The finely chiseled points pierce stacks of paper for maximum sheet capacity. Staples are compatible with Bostitch Personal Heavy-duty 60-sheet Stapler (PHD-60).
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Heavy-duty staples are designed to deliver optimal stapling performance. Superior-quality, high carbon steel wire reduces staple buckling and jamming. The finely chiseled points pierce stacks of paper for maximum sheet capacity. Staples are compatible with Bostitch Personal Heavy-duty 60-sheet Stapler (PHD-60).
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$19.25
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Crown Width | 1/2" |
| Leg Length | 3/8 in |
Product Details
| Type | Staples |
| Staple Type | Heavy Duty |
| Material | Steel |
| Package Quantity | 5000 Staples/Box |
| Description | Heavy-Duty Staple |
| Color | Silver |
| Manufacturers Part Number | SB35PHD5M |
| For Use With | Bostitch® PHD-60 |
| Sheet Capacity | 60 |
| Brand | Stanley Bostitch |