In PaperPro' s classic design, this compact stapler is 80% easier to use: use just one finger to staple up to 15 sheets of paper. With a design that's classic PaperPro, the half-strip stapler boasts jam-free operation for smooth stapling of up to 15 sheets. Opens for bulletin board tacking and crafting. Includes 105 staples for immediate use. Non-slip base keeps the stapler in place during use. Uses Premium Standard Staples. Perfect for school, work, or the home office.
PaperPro Compact Classic Desktop Stapler, 15 Sheet Capacity, One Finger
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Style | Classic Compact Stapler |
| Type | Desktop Staplers |
| Material | Plastic/Metal |
| Package Quantity | 1 |
| Color | Assorted |
| Manufacturers Part Number | 3054 |
| Brand | PaperPro |
Related Products
Classic desk stapler is simple, accurate, reliable and strong - just what you would expect from a Swingline stapler. Durable metal construction guarantees long-lasting performance without making the stapler uncomfortable to use. Superior strength allows the stapler to staple through as many as 20 sheets when packed with the recommended Swingline S.F. 4 premium staples. You can also flip open the top of the stapler and use it to tack up papers quickly and easily. A specialized inner rail enhances the stapler's stability so that it is less prone to jamming or misfiring. Positive locking ...
Features: One-Finger™ technology by PaperPro® for easy spring-powered stapling Staples up to 25 sheets 12.5" Long Reach® binds projects up to 25" wide for specialty projects Die cast metal construction for superior quality and durability No-Jam™ technology eliminates frustrating staple jams Integrated ruler for convenient measuring Built-in paper guide ensures consistent staple placement Soft, rubber grip for comfortable stapling Uses standard staples
Show off your flair for efficiency and your eye for on-point aesthetics. With its iconic design and on-trend color choices, the Swingline® 747® Business Full Strip Desk Stapler is the perfect accessory to turn your workspace into a YOU space. Performance driven stapling mechanism and inner rail always deliver accurate stapling-100% Jam Free Guaranteed when used with S.F.® 4® Premium Staples; and with its durable construction, die-cast metal base and larger than average stapling capacity, it's made to stand up to whatever the day may bring. Positive locking latch allows it to swing open ...
The Optima® 50 Electric Stapler is an automatic, high-capacity stapler engineered for quality and performance. Solenoid technology, which is three-times faster than most alternatives, helps you increase your productivity. A low-staple indicator alerts you when you're running low, and QuickLoad™ technology ensures easy reloading. Simply eject an empty staple magazine with the press of a button. Jam-free performance guaranteed-use with Swingline S.F.® 4® Premium Staples or Optima® High-Capacity Staples for best results. A value pack of 5,000 Optima® High-Capacity Staples is included.
Tiny stapler is the perfect solution for regular stapling at home, work or school, packing big power in a miniature stapler. Tot Stapler fastens up to 12 sheets of 20 lb. paper at a time with standard-size staples and features a built-in staple remover and spare staple-storage compartment so it's perfect to carry with you. High-impact plastic construction can withstand plenty of wear and tear. Tot stapler is pre-packed with 1,000 staples.