Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Interion by Global Industrial

Model # :WB694696WNGY

Interion® Office Partition Panel with Partial Window & Raceway, 48-1/4"W x 76"H, Gray

Product Description
Interion® By Global Industrial raceway partitions create private offices and cubicles. Raceways provide convenient access for data cables & electrical wiring to keep office spaces clean and clear of visible wires. Electric and non-electric panels can be connected together to only place power where you need it. Non-Electric Panels include a basic raceway without cabling. Panel is flame retardant to meet California 117 flammability standard. 1-3/4" thick fabric upholstered panels feature an interior engineered wood (MDF) frame and honeycomb core covered with heavy tackable liner for structural strength. 4"H Black powder coated steel raceways include cable management openings for phone & data cables. Removable raceway covers allow easy wiring access. Windows are made of translucent polycarbonate material which allows light to come in while still maintaining privacy. Window frame is approximately 3/4" wide. Includes adjustable leveling feet for uneven surfaces. 1 Year Limited Warranty.

PRICE
$445.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
445.95
Buy 4+ units
425.95Save $20.00 (4%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48-1/4 in
Depth1-3/4 in
Height76 in
Window Thickness1/4 in
Window Size (W X H)43 x 27-1/4 in
Thickness1-3/4 in

Product Details

TypePartial Window
Frame Color FamilyBlack
ColorGray
MaterialSteel
DescriptionOffice Partition Panel with Window & Raceway
Manufacturers Part Number694696WNGY
WindowPartial
CollectionTraditional
Partition StyleNon-Powered With Base
Partition TypeStandard Panel
BrandInterion by Global Industrial

Compliance & Certifications

CAL 117 CertifiedYes