Bostitch® Office Replacement Cutter For MPS1-BLK, Black
Write a Review
|
Questions & Answers (0)
Product Description
Why replace the entire sharpener when it can be made good-as-new with a new cutter? Easily replace the cutter in your Bostitch MPS1-BLK manual pencil sharpener with this new cutter!
PRICE
$11.99
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-5/16 in |
| Width | 3/4 in |
| Height | 1/16 in |
Product Details
| Type | Replacement Cutter |
| Erasable | No |
| Material | Metal |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | MPS1-K |
| Brand | Bostitch |