Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bostitch

Model # :WBB3778537

MPN #: MPS2-BLUE

Bostitch® Office Multi-Mount Manual Pencil Sharpener, Vacuum/Screw Mount, Blue

Product Description
This hand crank pencil sharpener is perfect for kids and classrooms. It comes with a multi-mount base that allows it to be mounted to a wall or suctioned to a tabletop. Hardware for each mounting method is included with each purchase. This always keeps the sharpener steady during use! A kid-friendly knob makes the hand-crank mechanism easy to use. Each sharpener also features a large, translucent shavings bin. This allows users to see when the bin is full and needs to be emptied. Great for classrooms, this manual sharpener features a heavy duty steel cutter that will stand up to years of frequent use.

Features:
  • 2-in-1 base allows for temporary mounting with vacuum base or permanent mounting with screws
  • Heavy-duty steel cutter in a die-cast holder for lasting performance
  • Translucent, oversized bin quickly removes for instant waste disposal and cutter blade cleaning
  • Ergonomic Kid Grip™ handle is perfect for small hands
  • Reliable sharpening for standard and colored pencils


PRICE
$11.99

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-1/8 in
Width1-1/2 in
Height4-3/16 in

Product Details

StyleManual
TypePencil Sharpener
ErasableNo
MaterialPlastic/Metal/Rubber
Package Quantity1
ColorBlue
Manufacturers Part NumberMPS2-BLUE
BrandBostitch