Take 15% off your entire order!

Offer applied at checkout

Elmer's® Sturdy Foam Board, 30" x 40", White, 25/Carton

Elmer's® Sturdy Foam Board, 30" x 40", White, 25/Carton

Item #: WBB955176

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$262.00 up to 34% OFF

Price: $172.95

Save $8.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Elmer's® Sturdy Foam Board, 30" x 40", White, 25/Carton

Foam board is ideal for presentations, signs and school projects. Lightweight, rigid design resists warping. Smooth, clay-coated surface can be screen painted or used for mounting. Foam board is cut easily to the size you need. Resilient 3/16" thick core resists dents and is free of chlorofluorocarbons (CFC-free).

Product Specifications

  • BRANDElmer's®
  • DESCRIPTIONSturdy Foam Board
  • WIDTH INCHES40
  • HEIGHT INCHES30
  • COLOR FINISHWhite
  • PACKAGE QUANTITY25/Pack
  • MANUFACTURERS PART NUMBER950510
  • THEMESchool Projects
  • APPLICATIONLearning
  • GRADE9 - 12
  • BOARD SIZE W X H30" x 40"
  • SUPPLY TYPEClassroom Boards
  • STYLEFoam Board
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Elmer's® Sturdy Foam Board, 30" x 40", White, 25/Carton

Elmer's® Sturdy Foam Board, 30" x 40", White, 25/Carton

Item #: WBB955176

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant