Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pencil Sharpeners

50 Results
Manual Pencil Sharpeners

Manual Pencil Sharpeners

CompareImageMaterialColorPackage QuantityLengthWidthHeightModel #Price
X-ACTO® KS Manual Classroom Pencil Sharpener, Table/Wall-Mount, 2.75" x 4.75" x 4.25", Blk/Nkl
-
Silver
1
4-3/4 in
2-3/4 in
4-1/4 in
WBB2353112as low as

$24.75

Save $2.20 (8%)
Integra™ Aluminum Pocket Sharpener, Steel, Silver
Aluminum
Silver
1 Each
1 in
5/9 in
2/5 in
Ships Same Day
WBB1646736
See price in cart
Dahle® 133 Personal Pencil Sharpener
Plastic w/Metal Sharpener
Gray
1/Pack
3 in
3 in
4 in
Ships Same Day
WBB1922421
$18.25
Bostitch® Office Multi-Mount Manual Pencil Sharpener, Vacuum/Screw Mount, Blue
Plastic/Metal/Rubber
Blue
1
3-1/8 in
1-1/2 in
4-3/16 in
WBB3778537$11.99
Bostitch Antimicrobial Manual Pencil Sharpener
Metal
Black
1
-
-
-
WBB3085624$18.25
Bostitch® Office Multi-Mount Manual Pencil Sharpener, Vacuum/Screw Mount, Black
Plastic/Metal/Rubber
Black
1
3-1/8 in
1-1/2 in
4-3/16 in
WBB3778563$24.99
Bostitch® Office Twist-n-Sharp™ Handheld Pencil Sharpener, Multi-Color, 3/Pack
Plastic
Multi-Color
3
1-3/4 in
1-1/4 in
2-5/16 in
WBB3778420$12.99
Baumgartens® Dual Sharpener, 1", Metal, Silver
Metal
Silver
1 Each
8/9 in
1 in
3/5 in
Ships Same Day
WBB1646717
$3.11
Bostitch® Manual Pencil Sharpener, 8-Hole, 2-1/2"x5-1/2"x4-1/4", Black
Metal
Black
1 Each
4-1/3 in
2-2/3 in
5-3/7 in
Ships Same Day
WBB1646722
$30.95
Bostitch® Office Twist-n-Sharp™ 2-Hole Handheld Pencil Sharpener, Multi-Color, 3/Pack
Plastic
Multi-Color
3
1-3/4 in
1-1/8 in
3-3/16 in
WBB3778436$15.99
Showing 1-10 of 16 results
Electric Pencil Sharpeners

Electric Pencil Sharpeners

Showing 1-10 of 23 results
Battery Pencil Sharpeners

Battery Pencil Sharpeners

Rechargeable Battery Pencil Sharpener

Rechargeable Battery Pencil Sharpener

Replacement Cutters

Replacement Cutters