Integra™ Plastic Sharpener, Oval, 2-1/8", Assorted
Write a Review
|
Questions & Answers (0)
Product Description
Integra Assorted Color Oval Plastic Sharpeners
Oval pencil sharpener features a colorful lid and a clear shavings receptacle so you can see when you need to empty it. Handheld canister is made of sturdy plastic and includes a steel blade for efficient sharpening. The lid offers a single hole for standard-size pencils. Simply pull off the lid to empty the pencil shavings.
Oval pencil sharpener features a colorful lid and a clear shavings receptacle so you can see when you need to empty it. Handheld canister is made of sturdy plastic and includes a steel blade for efficient sharpening. The lid offers a single hole for standard-size pencils. Simply pull off the lid to empty the pencil shavings.
PRICE
$0.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/5 in |
| Width | 2 in |
| Height | 1 in |
Product Details
| Style | Manual Pencil Sharpener |
| Type | Pencil Sharpener |
| Material | Plastic |
| Package Quantity | 1 Each |
| Description | Assorted Color Oval Plastic Sharpeners |
| Color | Assorted |
| Manufacturers Part Number | 42850 |
| Brand | Integra |