Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Avery Copper Reinforced Insertable Tab Divider, Blank, 8 Tabs, Buff/Clear

Rollover image to zoom in

Click image to enlarge

See all 61 items in product family

Avery Copper Reinforced Insertable Tab Divider, Blank, 8 Tabs, Buff/Clear

Item #: WBB1803968

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2.90 Save up to 26%
Price: $ 2.14
Product Information
Customer Review
Product Q&A
Accessories
Avery Copper Reinforced Insertable Tab Divider, Blank, 8 Tabs, Buff/Clear

Dividers feature a special tab design so inserts are secure yet easy to insert and remove. Bigger tabs and inserts provide 50 percent more printing space for tab titles than traditional, insertable tab dividers. Dividers feature buff paper and single-sided, copper-reinforced edges. Avery offers many easy-to-use templates for Microsoft Word and other popular software programs. Create and update tab inserts using your laser or inkjet printer.

Product Specifications

    • WIDTH INCHES8-1/2
    • HEIGHT INCHES11
    • COLOR FINISHBuff
    • CONSTRUCTIONBuffed paper
    • BRANDAvery®
    • DESCRIPTIONCopper Reinforced Insertable Tab Divider - Insertable - 8 Tabs
    • PACKAGE QUANTITY1 Set
    • PUNCHED/UNPUNCHEDPunched
    • SHEET SIZE8-1/2 x 11
    • STYLEInsertable
    • TAB POSITIONSide
    • TABS PER SET8 Tabs/Set
    • TYPETab Divider
    • TAB COLOR(S)Clear
    • MANUFACTURER PART NUMBER23285

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed