Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Post-it® Durable Tabs, 2" Solid, Blue, 25 Tabs/Dispenser, 2 Dispensers/Pack
See all 53 items in product family

Post-it® Durable Tabs, 2" Solid, Blue, 25 Tabs/Dispenser, 2 Dispensers/Pack

Item #: WBB858844

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 5.60
Product Information
Customer Review
Product Q&A
Accessories
Post-it® Durable Tabs, 2" Solid, Blue, 25 Tabs/Dispenser, 2 Dispensers/Pack

Post-it® Durable Hanging File Folder Tabs make it simple to name and label files. Great for storing and retrieving documents and displaying an organized and professional image. Flat tabs are ideal for marking interior or portable files. Tough, long-lasting 2" tabs withstand repeated use. Each tab is easy to write on, apply and reposition and offers plenty of space for labeling.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES2
    • HEIGHT INCHES1-1/2
    • COLOR FINISHBlue
    • BRANDPost-it®
    • DESCRIPTIONLined Durable Tabs
    • PACKAGE QUANTITY2 Sets
    • STYLEWrite-On
    • TABS PER SET25 Tabs/Set
    • TYPEFile Folder Tabs
    • MANUFACTURER PART NUMBER686F50BL

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!